Shop All TIG Welding Accessories
American Torch Tip
Gas Lens Insulator, 54N01, PK2
Mfr # 54N01
Zoro # G9481193
product price: $5.25
/pk 2, $2.63/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gas Lens Insulator
- For Use With Torch# 17,18,26
- Application Tig Welding
- Compatible with Brand Linde
- Compatible with Series 17, 18, 26, A-150, A-200, A-250, HW-17, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-410
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 54N01
- Zoro # G9481193
- UPC # 769255117009
- Country of Origin China
- Category TIG Welding Accessories
Details
Item | Gas Lens Insulator |
Type | Gas Lens Insulator |
For Use With | Torch# 17,18,26 |
Application | Tig Welding |
Compatible with Brand | Linde |
Compatible with Series | 17, 18, 26, A-150, A-200, A-250, HW-17, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-410 |
Reference Number | 54N01 |
TIG Torch Application | Gas Lens |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV |
Welding Processes | TIG Welding (GTAW) |
Description
Gas Lens Insulator, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Handle, H-100R (H-100R)
- LINCOLN ELECTRIC Stick Electrode, E309/309L-16, 5/32", 30 lb (ED033095)
- TILLMAN Cape Sleeves and Bib XXL (3221-202X)
- BLUE DEMON Aluminum Welding Wire, 1/16"x1lb, Spool (ER4043-063-01)
- AMERICAN TORCH TIP Collet Body, 3/32 In, PK5 (10N32)
- AMERICAN TORCH TIP Tig Torch, 250 Amp (20F)
- AMERICAN TORCH TIP Collet Body, 24CB332, PK5 (24CB332)
- AMERICAN TORCH TIP Nozzle, 10N47, PK10 (10N47)
- AMERICAN TORCH TIP Gas Lens Collet Body, 0.02, PK5 (45V41)
- AMERICAN TORCH TIP Nozzle, 54N15, PK10 (54N15)
- LINCOLN ELECTRIC Collet Body Cup Bulk Pack, 9/20 #7 (KP4755-7-B10)
- American Torch Tip TIG Welding Accessories