Shop All TIG Welding Accessories
American Torch Tip
Gas Lens Collet Body, 3/32 In, PK2
Mfr # 45V64
Zoro # G8238237
original price:
$34.87
33% off
new price: $23.19
/pk 2, $11.60/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Large Diameter Gas Lens
- For Use With Collet 10N24, Nozzle 53N87, 53N88, 53N89, 57N74, 57N75
- Diameter 3/32 in
- TIG Torch Application Large Diameter Gas Lens
- Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, CS410A, HW-17, HW-17F, HW-17R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 45V64
- Zoro # G8238237
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Diameter | 3/32 in |
For Max. Electrode Diameter | 3/32 in |
For Maximum Electrode Diameter | 0.09375 in |
Details
Item | Large-Diameter Gas Lens |
Type | Large Diameter Gas Lens |
For Use With | Collet 10N24, Nozzle 53N87, 53N88, 53N89, 57N74, 57N75 |
TIG Torch Application | Large Diameter Gas Lens |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, CS410A, HW-17, HW-17F, HW-17R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV |
Compatible with Brand | Linde |
For Electrode Shape | Round |
For TIG Torch Style | 17- 18 or 26 |
Compatible with Series | 17, 18, 26, A-150, A-200, A-250, HW-17, PTA-17, PTA-26, PTW-18, W-350, W-410 |
Reference Number | 45V64 |
Welding Processes | TIG Welding (GTAW) |
Process | TIG Welding (GTAW) |
Description
Large-Diameter Gas Lens, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, CS410A, HW-17, HW-17F, HW-17R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Alum-a-Flux Jar, 4 Ounce (37025)
- XTRWELD Harris Style Cutt Tip 6290NX SRS 2 PC for Propane Size 5 (CTIP6290NX-5)
- TURBOTORCH Air/Acetylene Kit (0386-0339)
- GENTEC Compact Torch Kit with a Flexible 12' Braided Rubber Hose (KCMA27SP)
- AMERICAN TORCH TIP Power Cable Adapter, 5/32 In (45V62)
- AMERICAN TORCH TIP Stubby Collet, 0.04, PK2 (10N22S)
- AMERICAN TORCH TIP Handle, 53N06 (53N06)
- AMERICAN TORCH TIP Collet Body, 1/16 In, PK5 (10N31)
- AMERICAN TORCH TIP Water Hose, 40V74 (40V74)
- AMERICAN TORCH TIP Short Back Cap, 41V33, PK2 (41V33)
- AMERICAN TORCH TIP Collet, 3/32 In, PK5 (10N24)
- American Torch Tip TIG Welding Accessories