Shop All MIG Gun Consumables
American Torch Tip
Gas Hose Nipple, 65N
Mfr # 65N
Zoro # G2461518
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gas Hose Nipple
- For Use With Tweco(R)
- For MIG Guns Tweco(R)
- Welding Processes MIG Welding (GMAW)
- Compatible with Brand Tweco
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 65N
- Zoro # G2461518
- Country of Origin United States
- Category MIG Gun Consumables
Details
Item | Gas Hose Nipple |
Type | Gas Hose Nipple |
For Use With | Tweco(R) |
For MIG Guns | Tweco(R) |
Welding Processes | MIG Welding (GMAW) |
Compatible with Brand | Tweco |
Description
Gas Hose Nipple, Compatible with Brand Tweco, Welding Processes MIG Welding (GMAW)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Tungsten, 2% Ceriated (Grey), 1/16" x 7" (CER116)
- MILWAUKEE TOOL Soldering Iron Kit, 90W, Pistol Grip (2488-21, 48-11-2440)
- QUICKCABLE Solder Slug, Bag, PK5 (5531)
- SELLSTROM Lift Front Retainer, 0.750" Thickness (S27300)
- AMERICAN TORCH TIP Contact Tip, Wire Size .045, PK10 (S19726-4)
- LINCOLN ELECTRIC TIP HOLDER BINZEL M8 45/505 (S22645-122)
- BERNARD BERNARD Copper Conical MIG Weld Nozzle (N-A5800C)
- LINCOLN ELECTRIC Drive Roll Kit (KP1899-2)
- TWECO Conduit Liner, Series 44N, Max 1/16 Wire (14401146)
- LINCOLN ELECTRIC Drive Roll Kit (KP1899-1)
- RADNOR Gas Diffuser, Brass, Tweco, Standard, PK5 (RAD64002722)
- American Torch Tip MIG Gun Consumables