Shop All TIG Welding Accessories
American Torch Tip
Gas Hose, 45V10R
Mfr # 45V10R
Zoro # G7885035
product price: $50.35
/ea
$50.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Torch# 17,18,26
- Application 25 Ft Long
- Reference Number 45V10R
- Hose Length 25 ft
- Hose Tube Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 45V10R
- Zoro # G7885035
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Hose Length | 25 ft |
Details
Item | Gas Hose |
For Use With | Torch# 17,18,26 |
Application | 25 Ft Long |
Reference Number | 45V10R |
Hose Tube Material | Rubber |
Welding Processes | TIG Welding (GTAW) |
For TIG Torch Style | 17- 18 or 26, 9 or 20 |
Hose Color | Black |
Compatible with Brand | Linde |
Compatible with Model | 20, 20F, 20FHD, 20H-320-25R, 20HP, 20P, 22A, 22B, 24, 24FVHD, 24HP, 24V, 24W, 25, 9, HW-20, HW-20R, PTW-20, WP-125L, WP-125M, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-20, WP-20V, WP-225, WP-24W, WP-25, WP-26, WP-26F, WP-26FV, WP-26V, WP-9, WP-9F, WP-9FV, WP-9P, WP-9V, WP-R17FV |
Compatible with Series | 17, 20, 20H-320, 20P, 22, 24, 24W, 25, 26, 9, A-125, A-150, A-200, HW-20, HW-25, PTW-20, W-180, W-200, W-225, W-250 |
Description
Gas Hose, Compatible with Series 17, 20, 20H-320, 20P, 22, 24, 24W, 25, 26, 9, A-125, A-150, A-200, HW-20, HW-25, PTW-20, W-180, W-200, W-225, W-250, Compatible with Model 20, 20F, 20FHD, 20H-320-25R, 20HP, 20P, 22A, 22B, 24, 24FVHD, 24HP, 24V, 24W, 25, 9, HW-20, HW-20R, PTW-20, WP-125L, WP-125M, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-20, WP-20V, WP-225, WP-24W, WP-25, WP-26, WP-26F, WP-26FV, WP-26V, WP-9, WP-9F, WP-9FV, WP-9P, WP-9V, WP-R17FV, Hose Length 25 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Soldering Tip, Chisel, 3.2mm x 10mm (T15-DL32)
- AMERICAN BEAUTY TOOLS Soldering Tip, Diamond, 0.25 In (42D)
- WELLER Air-Operated Syringe, 30cc, PK10 (A30LLPS)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-540, 0 to 125 psi, Use With: Oxygen (KH1075)
- AMERICAN TORCH TIP Handle, 53N06 (53N06)
- AMERICAN TORCH TIP Nozzle, 54N18, PK10 (54N18)
- AMERICAN TORCH TIP Gas Lens Collet Body, 3/32 In, PK5 (45V44)
- AMERICAN TORCH TIP Nozzle, 53N60, PK10 (53N60)
- AMERICAN TORCH TIP Insert Back Insulator, 18-7, PK5 (18-7)
- AMERICAN TORCH TIP Gas Lens Collet, 1/16 In, PK2 (13N22L)
- AMERICAN TORCH TIP Collet, 3/32-Gas Lens, PK2 (22N23AL)
- American Torch Tip TIG Welding Accessories