Shop All TIG Welding Accessories
American Torch Tip
Gas Hose, 45V10
Mfr # 45V10
Zoro # G9526106
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Torch# 17,18,26
- Application 25 Ft Long
- Compatible with Brand Linde
- For TIG Torch Style 9 or 20
- Welding Processes TIG Welding (GTAW)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 45V10
- Zoro # G9526106
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Hose Length | 25 ft |
Details
Item | Gas Hose |
For Use With | Torch# 17,18,26 |
Application | 25 Ft Long |
Compatible with Brand | Linde |
For TIG Torch Style | 9 or 20 |
Welding Processes | TIG Welding (GTAW) |
Reference Number | 45V10 |
Hose Tube Material | Vinyl |
Compatible with Series | 20, 20P, 24W, 25, HW-20, HW-25, PTW-20, W-180, W-200, W-225, W-250 |
Compatible with Model | 20, 20F, 20FHD, 20HP, 20P, 24, 24FVHD, 24HP, 24V, 24W, 25, HW-20, HW-20R, PTW-20, WP-125L, WP-125M, WP-20, WP-20V, WP-225, WP-24W, WP-25 |
Description
Gas Hose, Compatible with Series 20, 20P, 24W, 25, HW-20, HW-25, PTW-20, W-180, W-200, W-225, W-250, Compatible with Model 20, 20F, 20FHD, 20HP, 20P, 24, 24FVHD, 24HP, 24V, 24W, 25, HW-20, HW-20R, PTW-20, WP-125L, WP-125M, WP-20, WP-20V, WP-225, WP-24W, WP-25, Hose Length 25 ft, Hose Tube Material Vinyl, Reference Number 45V10, Welding Processes TIG Welding (GTAW), Compatible with Brand Linde
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BEAUTY TOOLS Industrial Plier Style Handpiece (105358)
- STEINER Welding Blanket, 10 ft. W, 10 ft., White (367-10X10)
- AMERICAN TORCH TIP Deflector (220717)
- LINCOLN ELECTRIC Welding Helmet, Mojo Graphic, Black/Red (K3101-4)
- AMERICAN TORCH TIP Collet Body, 3/32 In, PK5 (13N28)
- AMERICAN TORCH TIP Gas Lens Collet Body, 3/32 In, PK5 (45V44)
- AMERICAN TORCH TIP Nozzle, 53N60, PK10 (53N60)
- AMERICAN TORCH TIP Nozzle, 54N14, PK10 (54N14)
- AMERICAN TORCH TIP Collet, 3/32 In, PK2 (22N23A)
- AMERICAN TORCH TIP Nozzle, 13N10, PK10 (13N10)
- AMERICAN TORCH TIP Nozzle, 54N18, PK10 (54N18)
- American Torch Tip TIG Welding Accessories