Shop All TIG Welding Accessories
American Torch Tip
Gas Hose, 41V30R
Mfr # 41V30R
Zoro # G8165306
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Torch# 9,20
- Application 25 Ft Long
- Compatible with Brand Linde
- Hose Color Black
- Compatible with Model 18, 18-90, 18HP, 18P, 18V, PTW-18, WP-18, WP-18SC, WP-18V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 41V30R
- Zoro # G8165306
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Hose Length | 25 in |
Details
Item | Gas Hose |
For Use With | Torch# 9,20 |
Application | 25 Ft Long |
Compatible with Brand | Linde |
Hose Color | Black |
Compatible with Model | 18, 18-90, 18HP, 18P, 18V, PTW-18, WP-18, WP-18SC, WP-18V |
Compatible with Series | 18, PTW-18, W-350, W-400 |
Welding Processes | TIG Welding (GTAW) |
For TIG Torch Style | 17- 18 or 26 |
Reference Number | 41V30R |
Hose Tube Material | Rubber |
Description
Gas Hose, Compatible with Series 18, PTW-18, W-350, W-400, Compatible with Model 18, 18-90, 18HP, 18P, 18V, PTW-18, WP-18, WP-18SC, WP-18V, Hose Length 25 in, Hose Tube Material Rubber, Reference Number 41V30R, Welding Processes TIG Welding (GTAW), Compatible with Brand Linde, Hose Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36" TIG Welding Rod 1/16" Dia., AWS ER308LSi, 1 lb. (20AN52)
- SELLSTROM Advantage Plus Series Replacement ADF (S27720)
- COXREELS Welding Hose Reel, 1/4x50, T Grade (SHWT-N-150)
- POWERWELD Single Stage MC Acetylene Regulator (313AC)
- AMERICAN TORCH TIP Collet, 1/8 In, PK5 (10N25)
- AMERICAN TORCH TIP Gas Hose, 41V30 (41V30)
- AMERICAN TORCH TIP Handle, 105Z55R (105Z55R)
- AMERICAN TORCH TIP Power Cable, 45V04 (45V04)
- AMERICAN TORCH TIP Nozzle, 53N61S, PK10 (53N61S)
- AMERICAN TORCH TIP Tig Torch, 250 Amp (20F)
- MILLER ELECTRIC Collet, Copper, 1/16 In (1.6mm), PK5 (10N23)
- American Torch Tip TIG Welding Accessories