Shop All MIG Accessories
American Torch Tip
Gas Diffuser #5, Pk5
Mfr # 55SW
Zoro # G7977103
product price: $29.19
/pk 5, $5.84/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco
- Type #5
- For MIG Guns Tweco(R)
- For Contact Tip Series 15AH, 15AHFC, 15H, 15HFC, 16, 16S
- For Nozzle Series 25CT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 55SW
- Zoro # G7977103
- UPC # 769255032746
- Country of Origin United States
- Category MIG Accessories
Dimensions
Connection Thread Size | 5/16"-24, 7/16"-20 |
Overall Length | 1 3/8 in |
Details
Item | Gas Diffuser |
For Use With | Tweco |
Type | #5 |
For MIG Guns | Tweco(R) |
For Contact Tip Series | 15AH, 15AHFC, 15H, 15HFC, 16, 16S |
For Nozzle Series | 25CT |
Welding Processes | MIG Welding (GMAW) |
Gas Diffuser Number | 55SW |
Connection Thread Gender | Female |
Connection Thread Type | Slip-On |
Connection Type | Threaded |
Compatible with Brand | Tweco |
Maximum Current | 500 A |
Compatible with Model | Tweco 500 AMP |
For MIG Gun Model | Tweco 500 AMP |
Process | MIG Welding (GMAW) |
Description
Gas Diffuser, Compatible with Brand Tweco, Gas Diffuser Number 55SW, Compatible with Model Tweco 500 AMP, Maximum Current 500 A, Connection Type Threaded, For Contact Tip Series 15AH, 15AHFC, 15H, 15HFC, 16, 16S, For Nozzle Series 25CT, Welding Processes MIG Welding (GMAW), Connection Thread Gender Female, Connection Thread Size 5/16 In.-24, 7/16 In.-20, Connection Thread Type Slip-On, For Use With Tweco, Overall Length 1 3/8 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Glass Filter Plate, 2" x 4-1/4", Shade #10 (MP2H10)
- POWERWELD Victor Style Cutting Tip, HD, MAPP, #4 (4-GPM)
- UNIWELD UNIWELD TYPE4 Sz0 Welding Tip (TYPE4-0)
- ARC-ZONE Cordless Sharpie DX Adjustable, Kit (A-PTGK-DXCL-K)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.035, Pk10 (621-0001)
- AMERICAN TORCH TIP Nozzle Insulator (750-01-738)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (65-2562)
- AMERICAN TORCH TIP Contact Tip, Wire Size .035 M8 Cu, Pk10 (140-0214)
- AMERICAN TORCH TIP Contact Tip, Wire Size .023", Pk10 (750-45-014)
- AMERICAN TORCH TIP 1/2" Diffuser for use with Lightning, Pk5 (63-3103-2)
- AMERICAN TORCH TIP Contact Tip, Wire Size 1.0mm, Pk10 (T14050-.072)
- American Torch Tip MIG Accessories