Shop All MIG Accessories
American Torch Tip
Gas Diffuser #5, Pk5
Mfr # 55H
Zoro # G7813111
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco
- For MIG Guns Tweco(R)
- Type #5
- For Nozzle Series 25CT
- Maximum Current 500 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 55H
- Zoro # G7813111
- Country of Origin United States
- Category MIG Accessories
Dimensions
Connection Thread Size | 5/16"-24, 7/16"-20 |
Overall Length | 1 3/8 in |
Details
Item | Gas Diffuser |
For Use With | Tweco |
For MIG Guns | Tweco(R) |
Type | #5 |
For Nozzle Series | 25CT |
Maximum Current | 500 A |
Gas Diffuser Number | 55H |
Connection Thread Type | Slip-On |
Connection Thread Gender | Female |
Connection Type | Threaded |
For Contact Tip Series | 15AH, 15AHFC, 15H, 15HFC, 16, 16S |
Welding Processes | MIG Welding (GMAW) |
Compatible with Brand | Tweco |
Process | MIG Welding (GMAW) |
Description
Gas Diffuser, Compatible with Brand Tweco, Gas Diffuser Number 55H, Maximum Current 500 A, Connection Type Threaded, For Contact Tip Series 15AH, 15AHFC, 15H, 15HFC, 16, 16S, For Nozzle Series 25CT, Welding Processes MIG Welding (GMAW), Connection Thread Gender Female, Connection Thread Size 5/16 In.-24, 7/16 In.-20, Connection Thread Type Slip-On, For Use With Tweco, Overall Length 1 3/8 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Tip, PK 3 (WLTC08IR30)
- AMERICAN BEAUTY TOOLS Standard Tweezer Style Handpiece (105127)
- WELLER Solder Wire (T0051386499)
- WELLER Digital Soldering Station, 40W (WX1011N)
- AMERICAN TORCH TIP Nozzle Adapter, Pk5 (169-729)
- AMERICAN TORCH TIP Contact Tip, Wire Size .052 M8 Hard, Pk10 (140-0536)
- AMERICAN TORCH TIP Nozzle Coarse Thread 5/8", Pk2 (24CT-62-S)
- AMERICAN TORCH TIP Contact Tip, Wire Size 1/16", Pk10 (16S-116)
- AMERICAN TORCH TIP Contact Tip, Wire Size .035 M6 Hard, Pk10 (140-0172)
- AMERICAN TORCH TIP Nozzle 5/8", 1/8" Recess, Pk2 (HD24L-62)
- STAR TECH WELD Mig Retainers Mig Adapter 169729 for Miller Welding Gun M25, M40, 5PK (169-729)
- American Torch Tip MIG Accessories