Shop All MIG Accessories
American Torch Tip
Gas Cup #8 x 1/2", Pk2
Mfr # 001-0138
Zoro # G8189386
product price: $31.25
/pk 2, $15.63/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MK Products Style
- Type #8 x 1/2 in
- For MIG Guns MK(R) Products Style
- Application MIG Welding
- Inside Diameter 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 001-0138
- Zoro # G8189386
- Country of Origin United States
- Category MIG Accessories
Dimensions
Inside Diameter | 0.5 in |
Bore Diameter | 1/2 in |
Details
Item | Gas Cup |
For Use With | MK Products Style |
Type | #8 x 1/2 in |
For MIG Guns | MK(R) Products Style |
Application | MIG Welding |
Duty Rating | Standard Duty |
Welding Processes | MIG Welding (GMAW) |
Compatible with Series | Cobra, Prince |
Compatible with Brand | M.K. |
For Contact Tip Series | 621 |
Description
Gas Cup, Compatible with Brand M.K., Compatible with Series Cobra, Prince, Bore Diameter 1/2 in, Duty Rating Standard Duty, For Contact Tip Series 621, Welding Processes MIG Welding (GMAW), Application MIG Welding, For Use With MK Products Style, Inside Diameter 0.5 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNARD Centerfire Nozzle 0.75 in. (360-N-3418C)
- NLC LENCO $WELDER MARK 11 L-4000 (LC20400)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus A, 14" Stick Electrode for Unknown or Dissimilar Steels and Bolt Extraction, 1/8" Dia., 5lb (1105-5)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-540, 0 to 125 psi, Use With: Oxygen (KH1075)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (42-4045-15)
- AMERICAN TORCH TIP Contact Tip, Wire Size .023", Pk10 (11-35)
- AMERICAN TORCH TIP Nozzle Coarse Thd 5/8" Recess PK 2, Pk2 (24CT-62-R)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (65-2562)
- AMERICAN TORCH TIP Contact Tip, Wire Size .045 M8 Hard, Pk10 (140-0445)
- AMERICAN TORCH TIP Threaded Contact Tip, Wire Size 0.039", Heavy Duty (169-728)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (42-3035-15)
- American Torch Tip MIG Accessories