Shop All Plasma Cutting Accessories
American Torch Tip
Electrode, TET-02033, PK10
Mfr # TET-02033
Zoro # G8473561
product price: $91.99
/pk 10, $9.20/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Panasonic TKU08103
- Characteristics EA0
- Welding Processes Plasma Cutting
- For Plasma Torch Series TKU
- Compatible with Series TKU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # TET-02033
- Zoro # G8473561
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Electrode |
For Use With | Panasonic TKU08103 |
Characteristics | EA0 |
Welding Processes | Plasma Cutting |
For Plasma Torch Series | TKU |
Compatible with Series | TKU |
Compatible with Brand | Panasonic |
Compatible with Manufacturer Part Number | TKU08103 |
Compatible with Model | TKU08103 |
Process | Plasma Cutting |
Description
Electrode, Compatible with Model TKU08103, Compatible with Series TKU, Compatible with Brand Panasonic, Welding Processes Plasma Cutting, Compatible with Manufacturer Part Number TKU08103, For Use With Panasonic TKU08103, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYROD Phoenix Stick Weld Electrode Oven (9004120)
- POWERWELD Glass Magnifier Lens, 2" x 4-1/4", 3.00 Magnification (M300)
- DIAMOND LEAD REELS Pair of Heavy Duty Single Welding Lead Reels, 12 in., Black (FBS-SET12BLK)
- TREGASKISS Slip-On Nozzle 3/4", Heavy Duty, Tapered (401-7-75)
- AMERICAN TORCH TIP Heat Shield (21616)
- AMERICAN TORCH TIP Electrode, PK5 (20862)
- AMERICAN TORCH TIP Nozzle, 020563 (020563)
- AMERICAN TORCH TIP Electrode Std, PK5 (33366)
- AMERICAN TORCH TIP Nozzle 25A, PK5 (120504)
- AMERICAN TORCH TIP Tip, 1-118-2 (1-118-2)
- MILLER ELECTRIC XT40 replcmnt torch for 625 X-TREME 20ft (249952)
- American Torch Tip Plasma Cutting Accessories