Shop All Plasma Cutting Accessories
American Torch Tip
Electrode, PK5
Mfr # 33366ATTC
Zoro # G8462386
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ESAB 27
- Application PT27
- For Plasma Torch Type Handheld
- Welding Processes Plasma Cutting
- Compatible with Series PT-23, PT-27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 33366ATTC
- Zoro # G8462386
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Electrode |
For Use With | ESAB 27 |
Application | PT27 |
For Plasma Torch Type | Handheld |
Welding Processes | Plasma Cutting |
Compatible with Series | PT-23, PT-27 |
For Plasma Torch Series | PT-23, PT-27 |
Compatible with Brand | ESAB |
Duty Rating | Standard |
Compatible with Manufacturer Part Number | PT27 |
Process | Plasma Cutting |
Description
Electrode, Duty Rating Standard, Compatible with Series PT-23, PT-27, Compatible with Brand ESAB, Welding Processes Plasma Cutting, Compatible with Manufacturer Part Number PT27, For Plasma Torch Type Handheld, For Use With ESAB 27, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEVERT Hammer Bit, 4" L, 10 oz. Size, Copper (7016-30)
- JACKSON SAFETY Rebel™ Series - Welding/Goggle Masks (46200)
- MILLER ELECTRIC Swirl Ring, XT 30/40 (249931)
- WESTERN ENTERPRISES Torch to Hose Set, Brass QC Set, QDB11 and QDB12 (QDB10)
- AMERICAN TORCH TIP Nozzle Retaining Cap, PHDX Shield, 260A (90-2602)
- AMERICAN TORCH TIP Swirl Ring (220670)
- AMERICAN TORCH TIP Washer, Shock, Miller Style, PK5 (169-730)
- AMERICAN TORCH TIP Nozzle, 50/70A, PK5 (33369)
- AMERICAN TORCH TIP Nozzle, 80A, PK5 (33418)
- AMERICAN TORCH TIP Tip, 1-118-2 (1-118-2)
- THERMAL DYNAMICS Gas Distributor, 55 A, For PCH/M60 - 100XL (8-7501)
- American Torch Tip Plasma Cutting Accessories