Shop All Plasma Cutting Accessories
American Torch Tip
Electrode, PK5
Mfr # 220842
Zoro # G7543986
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hypertherm HPR
- Application PMX 65/85
- For Plasma Torch Series Duramax MRT, Duramax HRT, Duramax HRTs, Duramax Lock
- Welding Processes Plasma Cutting
- Compatible with Manufacturer Part Number PMX 65/85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 220842
- Zoro # G7543986
- UPC # 00662310312695
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Electrode |
For Use With | Hypertherm HPR |
Application | PMX 65/85 |
For Plasma Torch Series | Duramax MRT, Duramax HRT, Duramax HRTs, Duramax Lock |
Welding Processes | Plasma Cutting |
Compatible with Manufacturer Part Number | PMX 65/85 |
Duty Rating | Standard |
For Plasma Torch Type | Handheld, Machine |
Compatible with Brand | Hypertherm |
Compatible with Series | Duramax HRT, Duramax HRTs, Duramax Lock, Duramax MRT |
Process | Plasma Cutting |
Description
Electrode, Duty Rating Standard, Compatible with Series Duramax HRT, Duramax HRTs, Duramax Lock, Duramax MRT, Compatible with Brand Hypertherm, Welding Processes Plasma Cutting, Compatible with Manufacturer Part Number PMX 65/85, For Plasma Torch Type Handheld, Machine, For Use With Hypertherm HPR, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Regulators, Single Stage, 1/4 in FNPT, 1 to 22 psi, Use With: Non-Corrosive, Non-Toxic (4000-9376)
- BLUE DEMON Gasless Flux Core, Weld Wire, .035, 33lb. (E71T11-035-33)
- BERNZOMATIC TS4000T 1.25 L X 3 in. W Torch Head 1 pc (361524)
- MILLER ELECTRIC MILLER 4pc MIG V-Knurl Drive Roll Kit (046793)
- AMERICAN TORCH TIP Electrode Std, PK5 (33366)
- AMERICAN TORCH TIP Nozzle 25A, PK5 (120504)
- AMERICAN TORCH TIP Nozzle Retaining Cap, PHDX Shield, 260A (90-2602)
- AMERICAN TORCH TIP Tip, 1-118-2 (1-118-2)
- AMERICAN TORCH TIP Tip, 1-118-0 (1-118-0)
- AMERICAN TORCH TIP Swirl/Baffle (33367)
- AMERICAN TORCH TIP Heat Shield (21616)
- American Torch Tip Plasma Cutting Accessories