Shop All Arc Welder Accessories
American Torch Tip
Electrode, PK5
Mfr # 120926ATTC
Zoro # G5297406
product price: $73.29
/pk 5, $14.66/ea
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hypertherm 1250
- Application T80/T60
- For Plasma Torch Type Handheld, Machine
- Duty Rating Standard
- Welding Processes Plasma Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 120926ATTC
- Zoro # G5297406
- Country of Origin United States
- Category Arc Welder Accessories
Details
Item | Electrode |
For Use With | Hypertherm 1250 |
Application | T80/T60 |
For Plasma Torch Type | Handheld, Machine |
Duty Rating | Standard |
Welding Processes | Plasma Cutting |
For Plasma Torch Series | RT60, RT60M, RT80, RT80M, T100, T100M, T100M-2, T60, T60M, T80, T80M |
Compatible with Series | RT60, RT60M, RT80, RT80M, T100, T100M, T100M-2, T60, T60M, T80, T80M |
Compatible with Brand | Hypertherm |
Process | Plasma Cutting |
Description
Electrode, Duty Rating Standard, Compatible with Series RT60, RT60M, RT80, RT80M, T100, T100M, T100M-2, T60, T60M, T80, T80M, Compatible with Brand Hypertherm, Welding Processes Plasma Cutting, For Plasma Torch Type Handheld, Machine, For Use With Hypertherm 1250, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLOM KLOM: Replacement Pick Gun Needle Set (KLOM-ELPG-NS)
- SMITH EQUIPMENT High Purity Gas Regulator, Two Stage, CGA-320, 0 to 150 psi, Use With: Carbon Dioxide (223-4102)
- AMERICAN TORCH TIP Nozzle 40A, PK5 (120932)
- HARRIS Brazing Alloy, Type High Silver, 1/16" dia (45F3184)
- AMERICAN TORCH TIP Nozzle 40A, PK5 (120826)
- AMERICAN TORCH TIP Nozzle/Tip, PK5 (020115)
- AMERICAN TORCH TIP Nozzle, 23-37, PK2 (23-37)
- AMERICAN TORCH TIP Shield Cap (120600)
- AMERICAN TORCH TIP Gas Diffuser, 52FN, PK5 (52FN)
- AMERICAN TORCH TIP Nozzle, 23-50, PK2 (23-50)
- POWERWELD Cable Hitch (CH-240)
- American Torch Tip Arc Welder Accessories