Shop All Plasma Cutting Accessories
American Torch Tip
Electrode, PK5
Mfr # 020951
Zoro # G7982511
product price: $41.29
/pk 5, $8.26/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hypertherm 100D
- Application PAC 160
- For Plasma Torch Series PAC 160
- Maximum Current 30 A, 40 A
- Compatible with Series PAC 160
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 020951
- Zoro # G7982511
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Electrode |
For Use With | Hypertherm 100D |
Application | PAC 160 |
For Plasma Torch Series | PAC 160 |
Maximum Current | 30 A, 40 A |
Compatible with Series | PAC 160 |
Welding Processes | Plasma Cutting |
Compatible with Brand | Hypertherm |
Process | Plasma Cutting |
Description
Electrode, Compatible with Series PAC 160, Compatible with Brand Hypertherm, Maximum Current 30 A, 40 A, Welding Processes Plasma Cutting, For Use With Hypertherm 100D, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNZOMATIC BERNZOMATIC Hand Torch (421774)
- MILLER ELECTRIC Pinned Fastener, PK2 (085242)
- TWECO Holder (91101105)
- BERNZOMATIC BZ8250HT MAP-Pro Hose Torch (361470)
- AMERICAN TORCH TIP Swirl Ring (120925)
- AMERICAN TORCH TIP Gouging Nozzle, 220059, PK5 (220059)
- AMERICAN TORCH TIP Shield, For Hypertherm(R) PMAX65/85 (220931)
- AMERICAN TORCH TIP Retaining Cap (120928)
- AMERICAN TORCH TIP Nozzle, For Hypertherm(R) PMAX65/85 (220941ATTC)
- AMERICAN TORCH TIP Washer, Shock, Miller Style, PK5 (169-730)
- THERMAL DYNAMICS Shield Cap Machine, 40 Amps (9-8245)
- American Torch Tip Plasma Cutting Accessories