Shop All Plasma Cutting Accessories
American Torch Tip
Electrode Low Current Non AG
Mfr # 0558005459ATTC
Zoro # G8179193
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ESAB PT-36
- Compatible with Brand ESAB
- Compatible with Series PT-36
- Welding Processes Plasma Cutting
- For Plasma Torch Series PT-36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 0558005459ATTC
- Zoro # G8179193
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Electrode |
For Use With | ESAB PT-36 |
Compatible with Brand | ESAB |
Compatible with Series | PT-36 |
Welding Processes | Plasma Cutting |
For Plasma Torch Series | PT-36 |
Maximum Current | 45 A, 90 A |
Process | Plasma Cutting |
Description
Electrode, Compatible with Series PT-36, Compatible with Brand ESAB, Maximum Current 45 A, 90 A, Welding Processes Plasma Cutting, For Use With ESAB PT-36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Connectors, For H D Welding Screens, PK2 (54202HD)
- HI TEMP Welding Blanket, 6 ft. W, 6 ft., Red (R51-6X6-32-B)
- WESTWARD Mig Welding Wire, ER70S-6, 0.030, 11lb (24D973)
- BERNARD Diffuser, Centerfire (DS-1)
- AMERICAN TORCH TIP Swirl Ring, 020101 (020101)
- AMERICAN TORCH TIP Deflector, Shield Cap (120979)
- AMERICAN TORCH TIP Electrode, PK5 (33366ATTC)
- AMERICAN TORCH TIP Nozzle, 80A, PK5 (33418)
- AMERICAN TORCH TIP Electrode, PK5 (220037ATTC)
- AMERICAN TORCH TIP Electrode, PK5 (220842)
- MILLER ELECTRIC O Ring, 80 A, For 60T, 80CX, 80CXM, 100T, PK5 (212735)
- American Torch Tip Plasma Cutting Accessories