Shop All Plasma Cutting Accessories
American Torch Tip
Electrode H 35, PK2
Mfr # 36566
Zoro # G8146695
product price: $153.99
/pk 2, $77.00/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ESAB 26
- Application PT 26
- Compatible with Series PT-26
- For Plasma Torch Series PT-26
- Welding Processes Plasma Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 36566
- Zoro # G8146695
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Electrode |
For Use With | ESAB 26 |
Application | PT 26 |
Compatible with Series | PT-26 |
For Plasma Torch Series | PT-26 |
Welding Processes | Plasma Cutting |
Compatible with Manufacturer Part Number | PT-26 |
Compatible with Brand | ESAB |
Compatible with Plasma Gas | H35 (35% Hydrogen, 65% Argon) |
Process | Plasma Cutting |
Description
Electrode, Compatible with Series PT-26, Compatible with Brand ESAB, Compatible with Plasma Gas H35 (35 Percent Hydrogen, 65 Percent Argon), Welding Processes Plasma Cutting, Compatible with Manufacturer Part Number PT-26, For Use With ESAB 26, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Nozzle 40A, PK5 (120826)
- DEVCON High Strength Plastic Welder 0.84 oz (22045)
- MARKAL Temperature Indicator, 100 deg. F (86400)
- LINCOLN ELECTRIC LINCOLN No5 TIG Weld Alumina Std Nozzle (KP4756-5)
- AMERICAN TORCH TIP Electrode Extended, PK5 (020382)
- AMERICAN TORCH TIP Tip, 1-118-4 (1-118-4)
- AMERICAN TORCH TIP Nozzle Shielded 55A, PK5 (120577)
- AMERICAN TORCH TIP Nozzle Gouging, PK5 (220672)
- AMERICAN TORCH TIP Shield, For Hypertherm(R) PMAX65/85 (220817ATTC)
- AMERICAN TORCH TIP Electrode, PK5 (220037ATTC)
- AMERICAN TORCH TIP Shield (120930ATT)
- American Torch Tip Plasma Cutting Accessories