Shop All Plasma Cutting Accessories
American Torch Tip
Electrode 80A, PK5
Mfr # 220187ATT
Zoro # G8293914
product price: $83.59
/pk 5, $16.72/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hypertherm HPR
- Application HPR130
- For Plasma Torch Series HPR
- Maximum Current 80 A
- Compatible with Manufacturer Part Number HPR260, HPR260XD, HPR400XD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 220187ATT
- Zoro # G8293914
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Electrode |
For Use With | Hypertherm HPR |
Application | HPR130 |
For Plasma Torch Series | HPR |
Maximum Current | 80 A |
Compatible with Manufacturer Part Number | HPR260, HPR260XD, HPR400XD |
Compatible with Series | HPR |
Welding Processes | Plasma Cutting |
For Material Type | Mild Steel |
Compatible with Model | HPR260, HPR260XD, HPR400XD |
Compatible with Brand | Hypertherm |
Process | Plasma Cutting |
Description
Electrode, Compatible with Model HPR260, HPR260XD, HPR400XD, Compatible with Series HPR, Compatible with Brand Hypertherm, Maximum Current 80 A, For Material Type Mild Steel, Welding Processes Plasma Cutting, Compatible with Manufacturer Part Number HPR260, HPR260XD, HPR400XD, For Use With Hypertherm HPR, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cutter Head, Use with Mfr.No.B-500 (48863)
- LINCOLN ELECTRIC Flux-Core Wire, Lincore 55-G, 0.045", 10 lb (ED036444)
- AMERICAN BEAUTY TOOLS Desoldering Bulb, 3.5in L, Red (SS-8)
- MAG-MATE Magnetic Weld Square, 1-1/2x1-1/8in, 150lb (WS0150R)
- AMERICAN TORCH TIP Shield, For Hypertherm(R) PMAX65/85 (220931)
- AMERICAN TORCH TIP Electrode Std, PK5 (33366)
- AMERICAN TORCH TIP Swirl Ring, 020361 (020361)
- AMERICAN TORCH TIP Electrode, 020103, PK5 (020103)
- AMERICAN TORCH TIP Nozzle Retaining Cap, PHDX Shield, 260A (90-2602)
- AMERICAN TORCH TIP Nozzle Unshielded 80A, PK5 (120980)
- MILLER ELECTRIC Long Body Machine Torch, 60A, 50 ft. (249956)
- American Torch Tip Plasma Cutting Accessories