Shop All Plasma Cutting Accessories
American Torch Tip
Electrode, 770017, PK5
Mfr # 770017
Zoro # G8118266
product price: $48.85
/pk 5, $9.77/ea
$48.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Kaliburn SR-45I
- Features Non Advancing SR45i
- Compatible with Brand Innerlogic
- Compatible with Manufacturer Part Number SR45I
- Welding Processes Plasma Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 770017
- Zoro # G8118266
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Electrode |
For Use With | Kaliburn SR-45I |
Features | Non Advancing SR45i |
Compatible with Brand | Innerlogic |
Compatible with Manufacturer Part Number | SR45I |
Welding Processes | Plasma Cutting |
For Plasma Torch Series | SR |
Compatible with Series | SR |
Compatible with Model | SR-45i |
Process | Plasma Cutting |
Description
Electrode, Compatible with Model SR-45i, Compatible with Series SR, Compatible with Brand Innerlogic, Welding Processes Plasma Cutting, Compatible with Manufacturer Part Number SR45I, Features Non Advancing SR45i, For Use With Kaliburn SR-45I, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Cable Connector, Female, Single Point, PK2 (94251220)
- SMITH EQUIPMENT Cutting Tip, 1/4 to 3/8 In Thick (SC40-0)
- WELLER Solder Sponge, 1.5 In L, 3 In H (EC205)
- WELLER Air-Operated Syringe, 3cc, PK20 (A3LLPS)
- AMERICAN TORCH TIP Deflector, Shield Cap (120979)
- AMERICAN TORCH TIP Swirl Ring, 020101 (020101)
- AMERICAN TORCH TIP Nozzle Retaining Cap, PHDX Shield, 260A (90-2602)
- AMERICAN TORCH TIP Electrode, PK5 (220037ATTC)
- AMERICAN TORCH TIP Nozzle 40A, PK5 (120932)
- AMERICAN TORCH TIP Retaining Cap (220713)
- THERMAL DYNAMICS Plasma Cut Tip, 40A, For PCH26, PK10 (9-6501)
- American Torch Tip Plasma Cutting Accessories