Shop All Plasma Cutting Accessories
American Torch Tip
Electrode, 770015, PK5
Mfr # 770015
Zoro # G6133845
product price: $47.85
/pk 5, $9.57/ea
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Kaliburn SR-45I
- Features Advancing
- Compatible with Brand Innerlogic
- Welding Processes Plasma Cutting
- Compatible with Series SR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 770015
- Zoro # G6133845
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Electrode |
For Use With | Kaliburn SR-45I |
Features | Advancing |
Compatible with Brand | Innerlogic |
Welding Processes | Plasma Cutting |
Compatible with Series | SR |
For Plasma Torch Series | SR |
Compatible with Model | SR-45i |
Compatible with Manufacturer Part Number | SR-45I |
Process | Plasma Cutting |
Description
Electrode, Compatible with Model SR-45i, Compatible with Series SR, Compatible with Brand Innerlogic, Welding Processes Plasma Cutting, Compatible with Manufacturer Part Number SR-45I, Features Advancing, For Use With Kaliburn SR-45I, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR TECH WELD Electrode Holder Compatible with Tweco 300 Amps Stinger - Ball-Point Cable Connection (A-732)
- WELLER Wmrp Soldering Pencil No Tip (T0052917199N)
- STEINER Single Leg Caster For H D Welding Screens (54601HD)
- HARRIS Flux (SSWF1/4)
- AMERICAN TORCH TIP Nozzle, 80A, PK5 (33418)
- AMERICAN TORCH TIP Nozzle, PK5 (220480)
- AMERICAN TORCH TIP Valve, 0558001959 (0558001959)
- AMERICAN TORCH TIP Nozzle 25A, PK5 (120504)
- AMERICAN TORCH TIP Nozzle, 770104, PK5 (770104)
- AMERICAN TORCH TIP Nozzle Extended, PK5 (220011ATTC)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 80A, PK5 (9-8211)
- American Torch Tip Plasma Cutting Accessories