Shop All Plasma Cutting Accessories
American Torch Tip
Electrode 130A Air, PK5
Mfr # 220487ATTC
Zoro # G8108021
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hypertherm HPR
- Application HSD130
- For Material Type Aluminum, Mild Steel, Stainless Steel
- Compatible with Brand Hypertherm
- Welding Processes Plasma Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 220487ATTC
- Zoro # G8108021
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Electrode |
For Use With | Hypertherm HPR |
Application | HSD130 |
For Material Type | Aluminum, Mild Steel, Stainless Steel |
Compatible with Brand | Hypertherm |
Welding Processes | Plasma Cutting |
For Plasma Torch Series | HYPRO, MAXPRO |
Compatible with Model | HYPRO 2000, MAXPRO-200 |
Compatible with Manufacturer Part Number | HSD130 |
Compatible with Series | HYPRO, MAXPRO |
Maximum Current | 130 A |
Compatible with Plasma Gas | Air |
Process | Plasma Cutting |
Description
Electrode, Compatible with Model HYPRO 2000, MAXPRO-200, Compatible with Series HYPRO, MAXPRO, Compatible with Brand Hypertherm, Maximum Current 130 A, Compatible with Plasma Gas Air, For Material Type Aluminum, Mild Steel, Stainless Steel, Welding Processes Plasma Cutting, Compatible with Manufacturer Part Number HSD130, For Use With Hypertherm HPR, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Welding Gage, Stainless Steel (4835-1)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030/.037", Pk10 (14-35)
- HAKKO Solder Tip, 0.20 in. x 0.23 in., Chisel (T30-D06)
- HAKKO Nozzle, Round, 0.8 x 1.8mm, Desoldering (A1002)
- AMERICAN TORCH TIP Shield, For Hypertherm(R) PMAX65/85 (220931)
- AMERICAN TORCH TIP Electrode, PK5 (220669ATTC)
- AMERICAN TORCH TIP Shield (120930ATT)
- AMERICAN TORCH TIP Tip, 1-118-4 (1-118-4)
- AMERICAN TORCH TIP Nozzle, For Hypertherm(R) PMAX65/85 (220941ATTC)
- AMERICAN TORCH TIP Swirl Ring, 020101 (020101)
- AMERICAN TORCH TIP Nozzle Unshielded 80A, PK5 (120980)
- American Torch Tip Plasma Cutting Accessories