Shop All Plasma Cutting Accessories
American Torch Tip
Electrode, 120258
Mfr # 120258
Zoro # G8293774
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hypertherm 2000
- Compatible with Brand Hypertherm
- Maximum Current 200 A
- Welding Processes Plasma Cutting
- Compatible with Plasma Gas O2 (Oxygen)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 120258
- Zoro # G8293774
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Electrode |
For Use With | Hypertherm 2000 |
Compatible with Brand | Hypertherm |
Maximum Current | 200 A |
Welding Processes | Plasma Cutting |
Compatible with Plasma Gas | O2 (Oxygen) |
Cutting Configuration | Bevel Cutting |
Process | Plasma Cutting |
Description
Electrode, Compatible with Brand Hypertherm, Maximum Current 200 A, Compatible with Plasma Gas O2 (Oxygen), Welding Processes Plasma Cutting, Cutting Configuration Bevel Cutting, For Use With Hypertherm 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBOTORCH Torch Tip, Swirl (0386-0105)
- XTRWELD Harris Style Cutt Tip 6290NX SRS 2 PC for Propane Size 3 (CTIP6290NX-3)
- AMERICAN BEAUTY TOOLS Total Maintenance Kit, 1/4 to 9/8 (CS-ABKIT)
- SHURLITE Three Flint Spark Lighter, With 4 Renewals (5021)
- AMERICAN TORCH TIP Electrode, PK5 (20862)
- AMERICAN TORCH TIP Swirl Ring (120925)
- AMERICAN TORCH TIP Nozzle Shielded 55A, PK5 (120577)
- AMERICAN TORCH TIP Shield, For Hypertherm(R) PMAX65/85 (220817ATTC)
- AMERICAN TORCH TIP Tip, 1-118-0 (1-118-0)
- AMERICAN TORCH TIP Nozzle, PK5 (220480)
- THERMAL DYNAMICS Drag Shield Cap, 70-100A, For 2CZF1, 2CZF2 (9-8236)
- American Torch Tip Plasma Cutting Accessories