Shop All Welding Nozzle
American Torch Tip
Double Nozzle, size 4.0mm
Mfr # 71461158
Zoro # G8220396
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4.0mm
- For Use With Amada(R) Laser Welders
- Application Chrome Plated With Holes
- Welding Processes Laser Welding
- Compatible with Brand Amada
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 71461158
- Zoro # G8220396
- Country of Origin United States
- Category Welding Nozzle
Dimensions
Size | 4.0mm |
Details
Item | Double Nozzle |
For Use With | Amada(R) Laser Welders |
Application | Chrome Plated With Holes |
Welding Processes | Laser Welding |
Compatible with Brand | Amada |
Description
Double Nozzle, Compatible with Brand Amada, Welding Processes Laser Welding, Application Chrome Plated With Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR ASIA Medium Magnetic Holder (41292)
- MILLER ELECTRIC Nozzle, Brass, 12.7mm Bore, PK2 (NS-M1200B)
- UNIWELD 1 PIECE ACETYLENE CUTTING TIP # (1-112-0)
- HAKKO Soldering Iron, Battery, Cordless, 6W (FX-901/P)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (21-62)
- AMERICAN TORCH TIP Nozzle, size 2.0mm (71501057)
- AMERICAN TORCH TIP Nozzle Fixed Flush 1/2", Pk2 (23-50-F)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (169-725)
- AMERICAN TORCH TIP Nozzle, 10N46, PK10 (10N46)
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (21-50)
- PARKER TORCHOLOGY Binzel Style Nozzle, 380A, Cylindrical (PB5027)
- American Torch Tip Welding Nozzle