Shop All Arc Welder Accessories
American Torch Tip
Diffuser, 1378
Mfr # 1378
Zoro # G1892585
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cebora 150
- Compatible with Series 150
- Compatible with Model Cebora 150
- Compatible with Brand Cebora
- Welding Processes Plasma Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 1378
- Zoro # G1892585
- Country of Origin United States
- Category Arc Welder Accessories
Details
Item | Diffuser |
For Use With | Cebora 150 |
Compatible with Series | 150 |
Compatible with Model | Cebora 150 |
Compatible with Brand | Cebora |
Welding Processes | Plasma Cutting |
Description
Diffuser, Compatible with Model Cebora 150, Compatible with Series 150, Compatible with Brand Cebora, Welding Processes Plasma Cutting, For Use With Cebora 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL DYNAMICS Radius/Roller Cut Guide Kit, 3 - 28.75 In (7-7501)
- FORNEY Tote for Tote-A-Torch Kit (86221)
- WALTER SURFACE TECHNOLOGIES SURFOX TURBO CARBON FIBER BRUSH (54B205)
- TECHSPRAY Cleaning Wipes, Flip Top Tub, PK100 (1610-100FL)
- AMERICAN TORCH TIP Nozzle/Tip, PK5 (020115)
- AMERICAN TORCH TIP Shield Hand (120828ATT)
- AMERICAN TORCH TIP Nozzle, 23-50, PK2 (23-50)
- AMERICAN TORCH TIP Shield Cap (120600)
- AMERICAN TORCH TIP Nozzle 60A, PK5 (120931)
- AMERICAN TORCH TIP Nozzle 40A, PK5 (120826)
- ZORO SELECT Electrode Holder, 250 A, Use w/Arc Welder (1UYE7)
- American Torch Tip Arc Welder Accessories