Shop All Plasma Cutting Accessories
American Torch Tip
Deflector
Mfr # 220569
Zoro # G6227977
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hypertherm HPR
- Application Plasma Cutting
- Compatible with Series T30v, T45m, T45v
- For Plasma Torch Type Handheld
- Maximum Current 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 220569
- Zoro # G6227977
- UPC # 00662310211110
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Shield |
For Use With | Hypertherm HPR |
Application | Plasma Cutting |
Compatible with Series | T30v, T45m, T45v |
For Plasma Torch Type | Handheld |
Maximum Current | 30 A |
For Plasma Cutter Series | Powermax30, Powermax45 |
For Plasma Torch Series | T30v, T45m, T45v |
Shield Type | Deflector |
Compatible with Brand | Hypertherm |
Welding Processes | Plasma Cutting |
Cutting Configuration | Drag Shield Cutting |
Process | Plasma Cutting |
Description
Shield, For Plasma Cutter Series Powermax30, Powermax45, Compatible with Brand Hypertherm, Shield Type Deflector, Compatible with Series T30v, T45m, T45v, Maximum Current 30 A, Cutting Configuration Drag Shield Cutting, Welding Processes Plasma Cutting, Application Plasma Cutting, For Plasma Torch Type Handheld, For Use With Hypertherm HPR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Solder, Electrical Repair, Rosin Core, 1/16 in, 4 Ounce (61534)
- DRYROD Phoenix Stick Weld Electrode Oven (9004120)
- MILLER ELECTRIC ArcArmor (R) Polycarbonate Plate with Cover Plate, Shade 10 (222003)
- STEINER Welding Blanket, 3 ft. W x 4 ft. H, Black (376-3X4)
- AMERICAN TORCH TIP Electrode, PK5 (220842)
- AMERICAN TORCH TIP Electrode Extended, PK5 (020382)
- AMERICAN TORCH TIP Electrode, 770015, PK5 (770015)
- AMERICAN TORCH TIP Electrode, 020103, PK5 (020103)
- AMERICAN TORCH TIP Valve (21619)
- AMERICAN TORCH TIP Heat Shield (21616)
- MILLER ELECTRIC Nozzle, Lava, Long, #3 (3/16 In), PK10 (796F70)
- American Torch Tip Plasma Cutting Accessories