Shop All Welding Tips
American Torch Tip
Cutting Tip, size 8
Mfr # SC-12-8
Zoro # G8021081
original price:
$22.66
4% off
new price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Series SC12
- Steel Thickness 18 in
- Series SC-12
- Propane Gas Silver Braze no
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # SC-12-8
- Zoro # G8021081
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 8 |
Size | 8 |
Description
Cutting Tip, Compatible Fuel Type Acetylene, Tip Series SC12, Tip Size 8, Tip Design One Piece, Maximum Cutting Thickness 18 in, Compatible Manufacturer Smith, Application General Purpose, Flame Type Medium Preheat, Pressure Rating (Fuel) 10 psi, Pressure Rating (Oxygen) 85 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Cable Connector, Set (94251125)
- MILLER ELECTRIC XT40 replcmnt torch for 625 X-TREME 12ft (249951)
- VICTOR Nozzle, Welding, 3-W (0323-0122)
- WESTERN ENTERPRISES Western Enterprises 312-112 Y Connection With Valve (312-112)
- AMERICAN TORCH TIP Cutting Tip, size 2 (102-2)
- AMERICAN TORCH TIP Cutting Tip, size 000 (1-101-000)
- AMERICAN TORCH TIP Cutting Tip, size 4 (164-4)
- AMERICAN TORCH TIP Cutting Tip, size 2 (106D7-2)
- AMERICAN TORCH TIP Cutting Tip, size 3 (102-3)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.023, PK10 (11-23)
- TWECO Contact Tip, Series 14, 0.045 In, PK25 (11401169)
- American Torch Tip Welding Tips