Shop All Welding Tips
American Torch Tip
Cutting Tip, size 8
Mfr # GPN-8
Zoro # G8015472
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Liquid Natural Gas
- Tip Type GPP
- Tip Series GPN
- Steel Thickness 12 in
- Series GPN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # GPN-8
- Zoro # G8015472
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 8 |
Size | 8 |
Kerf Width | 0.24 in |
Description
Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series GPN, Tip Size 8, Tip Design Two Piece, Maximum Cutting Thickness 12 in, Compatible Manufacturer Victor, Application General Purpose, Flame Type Medium Preheat, Fuel Flow Rate 25 to 35 scfh, Kerf Width 0.24 in, Maximum Cutting Speed 5 in/min, Minimum Cutting Speed 3 in/min, Oxygen Flow Rate 23 to 153 scfh (Preheat), 450 to 500 scfh (Cutting), Pressure Rating (Fuel) 10 to 15 psig
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Rtw1Ms Tip Set0.2Mm Wmrtms (T0054465599N)
- AMERICAN TORCH TIP Tip, 1-118-4 (1-118-4)
- HARRIS Mach Cutt Tip Propane (6290-0 1/2-VVC)
- AMERICAN TORCH TIP Collet Body, 1/16 In, PK5 (10N31)
- AMERICAN TORCH TIP Contact Tip, Wire Sz Tapered 1/16 In, PK10 (14T-116)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.03, PK10 (14-30)
- AMERICAN TORCH TIP Cutting Tip, size 3 (3-101-3)
- AMERICAN TORCH TIP Cutting Tip, size 3 (102-3)
- AMERICAN TORCH TIP Cutting Tip, size 0 (1-112-0)
- AMERICAN TORCH TIP Contact Tip, Wire Size H.D. .052, PK10 (14H-52)
- UNIWELD OXYACETYLENE/HYD ROGEN/MAP//PRO/PROPANE/ (TYPE28-4)
- American Torch Tip Welding Tips