Shop All Welding Tips
American Torch Tip
Cutting Tip, size 60
Mfr # O-FH-60
Zoro # G8035867
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Natural Gas
- Tip Type GPP
- Tip Series O-FH
- Steel Thickness 5/8 in to 1 1/2 in
- Series O-FH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # O-FH-60
- Zoro # G8035867
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 60 |
Size | 60 |
Description
Cutting Tip, Compatible Fuel Type MAPP, Propylene, Tip Series O-FH, Tip Size 60, Tip Design Two Piece, Minimum Cutting Thickness 5/8 in, Maximum Cutting Thickness 1 1/2 in, Compatible Manufacturer Oxweld, Flame Type Medium to Heavy Preheat, Pressure Rating (Fuel) 5 to 10 psi, Pressure Rating (Oxygen) 35 to 45 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTUR Welding Table, 96"D x 35"H x 48"W, Metal (78909525)
- AMERICAN TORCH TIP Nozzle, 24AT-37-SS, PK2 (24AT-37-SS)
- HOBART WELDING PRODUCTS MIG Welder, Ironman 240, 1, 240V AC, 30 to 250A DC, 60 % (500574)
- LINCOLN ELECTRIC TIG Rod, ER70S-6, 1/8", 36 L, 50 lb (ED034342)
- AMERICAN TORCH TIP Cutting Tip, size 2 (6290NX-2)
- AMERICAN TORCH TIP Cutting Tip, size 0 (6290A-0)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030, PK10 (S19726-2)
- AMERICAN TORCH TIP Cutting Tip, size 3 (164-3)
- AMERICAN TORCH TIP Cutting Tip, size 6 (183-6)
- AMERICAN TORCH TIP Contact Tip, Wire Size H.D. .052, PK10 (14H-52)
- AMERIFLAME Cutting Tip Oxy/Fuel #0 (GPNA-0)
- American Torch Tip Welding Tips