Shop All Welding Tips
American Torch Tip
Cutting Tip, size 6
Mfr # 6290NH-6
Zoro # G9683825
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Propane
- Tip Type GPP
- Tip Series 6290-NH
- Steel Thickness 12 in to 15 in
- Series 6290NH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 6290NH-6
- Zoro # G9683825
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 6 |
Size | 6 |
Description
Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Machine, Tip Series 6290-NH, Tip Size 6, Tip Design Two Piece, Minimum Cutting Thickness 10 in, Maximum Cutting Thickness 11 in, Compatible Cutting Torch Series 62-5SSF, Compatible Cutting Attachment 598C-1200080, BV98-1200124, TH98-1200090, Compatible Manufacturer Harris, Application Plate Cutting, Compatible Torch Manufacturer Part Number 62-5SSAFL-36K, 62-5SSAFL-48, 62-5SSBFL-36, 62-5SSBFL-48, 62-5SSFL-36, 62-5SSFL-48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Welding Tip, 1 Piece, Size 0, Acetylene (0311-0473)
- PARKER TORCHOLOGY Tregaskiss Style Contact Tip, .045" HD (P403-1-45)
- LINCOLN ELECTRIC TIG Torch, Magnum (K1784-3)
- PARKER TORCHOLOGY Binzel Style Contact Tip, 360A, M8, .052" (1.4mm) (PB4014-14)
- AMERICAN TORCH TIP Cutting Tip, size 1 (1-101-1)
- AMERICAN TORCH TIP Cutting Tip, size 000 (1-101-000)
- AMERICAN TORCH TIP Cutting Tip, size 3 (3-101-3)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.03, PK10 (14-30)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.023, PK10 (11-23)
- AMERICAN TORCH TIP Cutting Tip, size 2 (6290NX-2)
- SMITH EQUIPMENT Welding Tip, Size 7.5 In, Welds 1/8 In (MW205)
- American Torch Tip Welding Tips