Shop All Welding Tips
American Torch Tip
Cutting Tip, size 6
Mfr # 6290NFF-6
Zoro # G8089356
original price:
$12.99
16% off
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Liquid Natural Gas
- Tip Size 6
- Tip Type GPP
- Tip Series 6290-NFF
- Steel Thickness 8 in to 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 6290NFF-6
- Zoro # G8089356
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 6 |
Size | 6 |
Description
Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series 6290-NFF, Tip Size 6, Tip Design Two Piece, Minimum Cutting Thickness 10 in, Maximum Cutting Thickness 12 in, Compatible Cutting Torch Series 42-4E, 42-4F, 62-5E, 62-5F, 62-5SSF, Compatible Cutting Attachment 39-3F, 49-3AF, 49-3F, 72-3, 73-3, Compatible Manufacturer Harris, Application Demolition, Maintenance, Compatible Torch Grainger Part Number 3WU26, 5KX63, 5KX65
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36'' Gas Welding Rod 3/32" Dia., AWS R45, 10 lb. (23XM50)
- HOT MAX 10' Replacement Propane Gas Hose For Torches, 350 PSI Rated (24212)
- SHURLITE Shoot-A-Lite Flint Renewals (732X)
- MILLER ELECTRIC Motor 1/4 HP 115VAC 50/60 Hz (173263)
- AMERICAN TORCH TIP Cutting Tip, size 0 (3-101-0)
- AMERICAN TORCH TIP Cutting Tip, size 5 (164-5)
- AMERICAN TORCH TIP Contact Tip, Wire Size H.D. .052, PK10 (14H-52)
- AMERICAN TORCH TIP Cutting Tip, size 00 (3-101-00)
- AMERICAN TORCH TIP Cutting Tip, size 2 (1-101-2)
- AMERICAN TORCH TIP Cutting Tip, size 6 (183-6)
- POWERWELD Victor Style Cutting Tip, HD, LP Propane/Natural Gas, #4 (0333-0306) (4-GPN)
- American Torch Tip Welding Tips