Shop All Welding Tips
American Torch Tip
Cutting Tip, size 56
Mfr # P-FS-56
Zoro # G8455124
product price: $30.65
/ea
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Natural Gas
- Tip Type GPP
- Tip Series P-FS
- Steel Thickness 1 1/2 in
- Series P-FS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # P-FS-56
- Zoro # G8455124
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 56 |
Size | 56 |
Description
Cutting Tip, Compatible Fuel Type MAPP, Propylene, Tip Series P-FS, Tip Size 56, Tip Design Two Piece, Maximum Cutting Thickness 1 1/2 in, Compatible Manufacturer Purox, Application General Purpose, Flame Type Medium to Heavy Preheat, Pressure Rating (Fuel) 2 to 5 psi, Pressure Rating (Oxygen) 38 to 55 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN Tapered MIG Weld Nozzle (KP21T-37)
- HAKKO Soldering Tip, Bevel, 2mm x 11.5mm (T15-BC2)
- XTRWELD 2% Ceriated Tungsten Electrode, 0.020, Gray, 10PK (WTCER2020)
- ARCAIR Bare Exothermic, Cutting Rods, 1/4", PK100 (43049003)
- AMERICAN TORCH TIP Cutting Tip, size 0 (1-112-0)
- AMERICAN TORCH TIP Cutting Tip, size 3 (144-3)
- AMERICAN TORCH TIP Cutting Tip, size 2 (GPP-2)
- AMERICAN TORCH TIP Cutting Tip, size 2 (245-2)
- AMERICAN TORCH TIP Cutting Tip, size 2 (6290NX-2)
- AMERICAN TORCH TIP Cutting Tip, size 4 (1-101-4)
- H&S AUTOSHOT Shrink Welding Tip (1007)
- American Torch Tip Welding Tips