American Torch Tip

Cutting Tip, size 5


product price: $39.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Gas Service Acetylene
  • Tip Type GPP
  • Tip Series 4206
  • Steel Thickness 1 1/2 in
  • Series 4206
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tip Size 5
Size 5

Description

Cutting Tip, Compatible Fuel Type Acetylene, Tip Series 4206, Tip Size 5, Maximum Cutting Thickness 1 1/2 in, Compatible Manufacturer Purox, Flame Type Light Preheat, Pressure Rating (Fuel) 2 to 5 psi, Pressure Rating (Oxygen) 38 to 55 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.