Shop All Welding Tips
American Torch Tip
Cutting Tip, size 5
Mfr # 144-5
Zoro # G9684351
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Type GPP
- Tip Series 144
- Steel Thickness 3 in
- Series 144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 144-5
- Zoro # G9684351
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 5 |
Size | 5 |
Description
Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 144, Tip Size 5, Tip Design One Piece, Maximum Cutting Thickness 3 in, Compatible Manufacturer Airco, Application Hand Cutting, Machine Cutting, Flame Type Medium Preheat, Fuel Flow Rate 4 to 31 scfh, Maximum Cutting Speed 7 in/min, Minimum Cutting Speed 10 in/min, Oxygen Flow Rate 313 scfh, Pressure Rating (Fuel) 4 psi, Pressure Rating (Oxygen) 45 psig
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART WELDING PRODUCTS 14-1/2" Stick Electrode 3/32" Dia., AWS E6013, 5 lb. (S113832-G45)
- WESTERN ENTERPRISES CGA 032 NIPPL1/4 BARB, 50PK (AW-17)
- STEINER Welding Blanket Roll, 150ft L, 5ft W, Black (397-60R)
- HAKKO Blades, 6-3/4" L, PR (G4-1601)
- AMERICAN TORCH TIP Cutting Tip, size 6 (183-6)
- AMERICAN TORCH TIP Cutting Tip, size 00 (3-101-00)
- AMERICAN TORCH TIP Cutting Tip, size 7 (4202-7)
- AMERICAN TORCH TIP Cutting Tip, size 6 (6290NH-6)
- AMERICAN TORCH TIP Cutting Tip, size 1 (164-1)
- AMERICAN TORCH TIP Cutting Tip, size 4 (1-101-4)
- RADNOR Contact Tip, 0.035, Tweco, Standard, PK25 (RAD64002654)
- American Torch Tip Welding Tips