Shop All Welding Tips
American Torch Tip
Cutting Tip, size 4
Mfr # GPP-4
Zoro # G9683161
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Propylene
- Tip Type GPP
- Tip Series GPP
- Steel Thickness 3 in
- Series GPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # GPP-4
- Zoro # G9683161
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 4 |
Size | 4 |
Kerf Width | 0.12 in |
Description
Cutting Tip, Compatible Fuel Type MAPP, For Torch Type Handheld, Machine, Tip Series GPP, Tip Size 4, Tip Design Two Piece, Maximum Cutting Thickness 3 in, Compatible Manufacturer Victor, Application General Purpose, Flame Type Medium Preheat, Fuel Flow Rate 16 to 20 scfh, Kerf Width 0.12 in, Maximum Cutting Speed 11 in/min, Minimum Cutting Speed 8 in/min, Oxygen Flow Rate 210 to 250 scfh (Cutting), 23 to 108 scfh (Preheat), Pressure Rating (Fuel) 6 to 9 psig
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Nozzle, 23-50, PK2 (23-50)
- HAKKO Solder Reel Stand, Black, Single Spool (611-1)
- STEINER Protect-O-Screens (R) 8 ft. Wx6 ft., Yellow (334-6X8)
- MASTER APPLIANCE Butane Canisters, 5-1/8 Oz, PK24 (51773-24)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.023, PK10 (14-23)
- AMERICAN TORCH TIP Cutting Tip, size 4 (102-4)
- AMERICAN TORCH TIP Cutting Tip, size 1 (164-1)
- AMERICAN TORCH TIP Cutting Tip, size 1 (1-101-1)
- AMERICAN TORCH TIP Cutting Tip, size 5 (164-5)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030, PK10 (S19726-2)
- AMERICAN TORCH TIP Cutting Tip, size 1 (144-1)
- American Torch Tip Welding Tips