Shop All Welding Tips
American Torch Tip
Cutting Tip, size 4
Mfr # 275-4
Zoro # G8348225
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Liquid Natural Gas
- Tip Type GPP
- Tip Series 275
- Steel Thickness 2 1/2 in
- Series 275
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 275-4
- Zoro # G8348225
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 4 |
Size | 4 |
Description
Cutting Tip, Compatible Fuel Type Natural Gas, Propane, Tip Series 275, Tip Size 4, Maximum Cutting Thickness 2 1/2 in, Compatible Manufacturer Airco, Application General Purpose, Hand Cutting, Machine Cutting, Flame Type Fast Preheat, Pressure Rating (Fuel) 4 to 7 psi, Pressure Rating (Oxygen) 55 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E7018, 1 lb. (20YD41)
- POWERWELD Automatic Welding Gage (MG-6)
- BLUE DEMON Deox Copper, Welding Wire, 3/32"x36", 10lb. (DECOP-094-10T)
- HARRIS 60/40 EXT BAR 1# .454kg MSD (331853)
- AMERICAN TORCH TIP Cutting Tip, size 1 (102-1)
- AMERICAN TORCH TIP Cutting Tip, size 5 (1-101-5)
- AMERICAN TORCH TIP Cutting Tip, size 3 (GPP-3)
- AMERICAN TORCH TIP Cutting Tip, size 1 (164-1)
- AMERICAN TORCH TIP Cutting Tip, size 4 (1-112-4)
- AMERICAN TORCH TIP Cutting Tip, size 00 (1-101-00)
- POWERWELD Victor Style Cutting Tip, MD, LP Propane/Natural Gas, #0 (0333-0399) (0-3GPN)
- American Torch Tip Welding Tips