Shop All Welding Tips
American Torch Tip
Cutting Tip, size 4
Mfr # 1502-4
Zoro # G8438473
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Type GPP
- Tip Series 1502
- Steel Thickness 1/2 in
- Series 1502
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 1502-4
- Zoro # G8438473
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 4 |
Size | 4 |
Description
Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 1502, Tip Size 4, Tip Design One Piece, Maximum Cutting Thickness 1/2 in, Compatible Manufacturer Oxweld, Application General Purpose, Hand and Straight Line Machine Cutting, Flame Type Medium Preheat, Pressure Rating (Fuel) 5 to 7 psi (Acetylene), Pressure Rating (Oxygen) 35 To 40 Psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Power Cable, Rubber, 50 Ft (15.2m) (57Y03R-L50)
- ESAB Dual Shield 710x 045x33/AWS-AWS-E71T-1C (245019252)
- TREGASKISS Front-Loading Liner 0.035-0.045" (415-35-15Q)
- FORNEY E7018 AC, Stick Electrode, 1/8 in x 10 Pound (30686)
- AMERICAN TORCH TIP Cutting Tip, size 5 (4202-5)
- AMERICAN TORCH TIP Cutting Tip, size 2 (3-101-2)
- AMERICAN TORCH TIP Cutting Tip, size 2 (1-112-2)
- AMERICAN TORCH TIP Contact Tip, Wire Size H.D. .030, PK10 (11H-30)
- AMERICAN TORCH TIP Cutting Tip, size 4 (164-4)
- AMERICAN TORCH TIP Cutting Tip, size 1 (144-1)
- TWECO Tweco 358-1140-1102 0.03 in. Contact Tip (358-1140-1102)
- American Torch Tip Welding Tips