Shop All Welding Tips
American Torch Tip
Cutting Tip, size 4
Mfr # 102D7-4
Zoro # G8060866
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Type GPP
- Tip Series 102D7
- Steel Thickness 2 in
- Series 102D7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 102D7-4
- Zoro # G8060866
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 4 |
Size | 4 |
Description
Cutting Tip, Compatible Fuel Type Acetylene, Tip Series 102D7, Tip Size 4, Tip Design Two Piece, Maximum Cutting Thickness 2 in, Compatible Manufacturer Koike, Flame Type Medium Preheat, Pressure Rating (Fuel) 2.8 psi, Pressure Rating (Oxygen) 100 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA INDUSTRIES Magna Industries MT 450 C Self - Lighting Outdoor Torch (195433)
- LINCOLN ELECTRIC Tig Torch Adapter, Pro-Torch, 275/375 (K2166-1)
- AMERICAN TORCH TIP Liner Assembly 25 ft. (44-3545-25)
- WELLER Solder Tiplhtexbent7.0Mmwsp150 (T0054446199)
- AMERICAN TORCH TIP Cutting Tip, size 2 (GPP-2)
- AMERICAN TORCH TIP Cutting Tip, size 1 (164-1)
- AMERICAN TORCH TIP Cutting Tip, size 2 (6290VVC-2)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.03, PK10 (14-30)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.023, PK10 (11-23)
- AMERICAN TORCH TIP Cutting Tip, size 8 (1-101-8)
- AMERICAN TORCH TIP Cutting Tip, size 2 (3-101-2)
- American Torch Tip Welding Tips