Shop All Welding Tips
American Torch Tip
Cutting Tip, size 4
Mfr # 1-108-4
Zoro # G7853517
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Type GPP
- Tip Series 1-108
- Steel Thickness 3 in
- Series 1-108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 1-108-4
- Zoro # G7853517
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 4 |
Size | 4 |
Kerf Width | 0.12 in |
Description
Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 1-108, Tip Size 4, Tip Design One Piece, Maximum Cutting Thickness 3 in, Compatible Manufacturer Victor, Application Pipe Cutting, Flame Type Medium Preheat, Fuel Flow Rate 18 to 30 scfh (Acetylene), Kerf Width 0.12 in, Maximum Cutting Speed 9 in/min, Minimum Cutting Speed 12 in/min, Oxygen Flow Rate 20 to 33 scfh (Preheat), 270 to 320 scfh (Cutting), Pressure Rating (Fuel) 5 to 10 psi (Acetylene)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Victor Style Brazing/Welding Tip, Type W, HD, #00 (00-W)
- MILLER ELECTRIC Water-Cooled Torch Body, W-250 Series (WP-20)
- MILLER ELECTRIC Consumable Kit, 40 AMP, For XT40 (253521)
- FIBRE-METAL BY HONEYWELL Welding Helmet, Shade 10, Black (2090BK)
- AMERICAN TORCH TIP Cutting Tip, size 3 (GPP-3)
- AMERICAN TORCH TIP Cutting Tip, size 3 (102-3)
- AMERICAN TORCH TIP Cutting Tip, size 3 (3-101-3)
- AMERICAN TORCH TIP Cutting Tip, size 00 (3-101-00)
- AMERICAN TORCH TIP Contact Tip, Wire Sz Tapered 1/16 In, PK10 (14T-116)
- AMERICAN TORCH TIP Cutting Tip, size 0 (1-112-0)
- AMERICAN TORCH TIP Cutting Tip, size 3 (6290A-3)
- American Torch Tip Welding Tips