Shop All Welding Tips
American Torch Tip
Cutting Tip, size 3
Mfr # MC-P-3
Zoro # G8070246
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Propane
- Tip Type GPP
- Tip Series MC-P
- Steel Thickness 2 in
- Series MC-P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # MC-P-3
- Zoro # G8070246
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 3 |
Size | 3 |
Description
Cutting Tip, Compatible Fuel Type Propane, Tip Series MC-P, Tip Size 3, Maximum Cutting Thickness 2 in, Compatible Manufacturer Smith, Flame Type Medium Preheat, Pressure Rating (Fuel) 10 psi, Pressure Rating (Oxygen) 40 to 45 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNARD Adapter Head, Tweco 160, PK10 (1380020)
- WILSON Welding Blankets - Silicone Coated Fibreglass (36156)
- POWERWELD Harris Style 48" Straight Cutting Torch, LP Propane (PW62-3F-48-70)
- BERNARD Diffuser, Quik Tip (D118Q)
- AMERICAN TORCH TIP Cutting Tip, size 2 (6290A-2)
- AMERICAN TORCH TIP Cutting Tip, size 6 (6290NH-6)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.023, PK10 (14-23)
- AMERICAN TORCH TIP Cutting Tip, size 2 (6290NX-2)
- AMERICAN TORCH TIP Cutting Tip, size 4 (4202-4)
- AMERICAN TORCH TIP Cutting Tip, size 3 (144-3)
- BERNARD Bernard 360-T-047AL Contact Tip 10-Min (360-T-047AL)
- American Torch Tip Welding Tips