Shop All Welding Tips
American Torch Tip
Cutting Tip, size 3
Mfr # GPP-3
Zoro # G9683177
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Propylene
- Tip Type GPP
- Tip Series GPP
- Steel Thickness 2 1/2 in
- Series GPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # GPP-3
- Zoro # G9683177
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 3 |
Size | 3 |
Kerf Width | 0.1 in |
Description
Cutting Tip, Compatible Fuel Type MAPP, For Torch Type Handheld, Machine, Tip Series GPP, Tip Size 3, Tip Design Two Piece, Minimum Cutting Thickness 2 in, Maximum Cutting Thickness 2 1/2 in, Compatible Manufacturer Victor, Application General Purpose, Flame Type Medium Preheat, Fuel Flow Rate 14 to 18 scfh, Kerf Width 0.1 in, Maximum Cutting Speed 14 in/min, Minimum Cutting Speed 9 in/min, Oxygen Flow Rate 150 to 200 scfh (Cutting), 23 to 108 scfh (Preheat), Pressure Rating (Fuel) 4 to 9 psig
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Capmount Adapt Mount Kit Weld Helmet, s Hard Hats Black (15973)
- VICTOR Nozzle, Heating (0323-0251)
- DIAMOND LEAD REELS Pair of Heavy Duty Single Welding Lead Reels, 12 in., Black (FBS-SET12BLK)
- AQUASOL Inflatable Purge Bladder, 4 In Dia (ABLD-4)
- AMERICAN TORCH TIP Cutting Tip, size 2 (GPP-2)
- AMERICAN TORCH TIP Cutting Tip, size 1 (3-101-1)
- AMERICAN TORCH TIP Cutting Tip, size 6 (183-6)
- AMERICAN TORCH TIP Cutting Tip, size 6 (6290NH-6)
- AMERICAN TORCH TIP Cutting Tip, size 1 (3-GPN-1)
- AMERICAN TORCH TIP Cutting Tip, size 2 (6290VVC-2)
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP11T-25)
- American Torch Tip Welding Tips