Shop All Welding Tips
American Torch Tip
Cutting Tip, size 3
Mfr # GPN-3
Zoro # G9683256
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Liquid Natural Gas
- Tip Type GPP
- Tip Series GPN
- Steel Thickness 2 1/2 in
- Series GPN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # GPN-3
- Zoro # G9683256
- UPC # 00716352513449
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 3 |
Size | 3 |
Kerf Width | 0.1 in |
Description
Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series GPN, Tip Size 3, Tip Design Two Piece, Minimum Cutting Thickness 2 in, Maximum Cutting Thickness 2 1/2 in, Compatible Manufacturer Victor, Application General Purpose, Flame Type Medium Preheat, Fuel Flow Rate 14 to 18 scfh, Kerf Width 0.1 in, Maximum Cutting Speed 14 in/min, Minimum Cutting Speed 9 in/min, Oxygen Flow Rate 150 to 200 scfh (Cutting), 23 to 108 scfh (Preheat)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Gouge Shield, 80 A, For 60T, 80CX/TM, 100T (212731)
- HAKKO Wirestripping System, 120V, Thermal Type (FT802-03)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS ESt, 5 lb. (41R173)
- FORNEY E Hf, Supercote Hard Facing Electrode, 5/32 in x 5 Pound (42405)
- AMERICAN TORCH TIP Cutting Tip, size 8 (1-101-8)
- AMERICAN TORCH TIP Cutting Tip, size 2 (3-101-2)
- AMERICAN TORCH TIP Cutting Tip, size 1 (3-101-1)
- AMERICAN TORCH TIP Cutting Tip, size 2 (6290A-2)
- AMERICAN TORCH TIP Cutting Tip, size 2 (106D7-2)
- AMERICAN TORCH TIP Cutting Tip, size 6 (1-101-6)
- TWECO Tip, Heavy Duty, Series 14, 1/16 In, PK25 (11401246)
- American Torch Tip Welding Tips