American Torch Tip

Cutting Tip, size 3


product price: $25.65
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Gas Service Liquid Natural Gas
  • Tip Type GPP
  • Tip Series 275
  • Steel Thickness 1 1/2 in
  • Series 275
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tip Size 3
Size 3

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, Tip Series 275, Tip Size 3, Maximum Cutting Thickness 1/2 in, Compatible Manufacturer Airco, Application General Purpose, Hand Cutting, Machine Cutting, Flame Type Fast Preheat, Pressure Rating (Fuel) 4 to 7 psi, Pressure Rating (Oxygen) 55 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.