Shop All Welding Tips
American Torch Tip
Cutting Tip, size 3
Mfr # 144-3
Zoro # G9684376
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Type GPP
- Tip Series 144
- Steel Thickness 1 1/2 in
- Series 144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 144-3
- Zoro # G9684376
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 3 |
Size | 3 |
Description
Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 144, Tip Size 3, Tip Design One Piece, Maximum Cutting Thickness 1 1/4 in, Compatible Manufacturer Airco, Application Hand Cutting, Machine Cutting, Flame Type Medium Preheat, Fuel Flow Rate 3 to 23 scfh, Maximum Cutting Speed 11 in/min, Minimum Cutting Speed 14 in/min, Oxygen Flow Rate 190 scfh, Pressure Rating (Fuel) 3 psi, Pressure Rating (Oxygen) 45 psig
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2745-116)
- PARKER TORCHOLOGY Miller Style Contact Tip .030" (000067) (M000-067)
- MILLER ELECTRIC Circle Cutting Guide (16229)
- BLUE DEMON FluxCore Gasless, Hardface Wire, .045X25lb (55FC-O-045-25)
- AMERICAN TORCH TIP Cutting Tip, size 2 (144-2)
- AMERICAN TORCH TIP Cutting Tip, size 0 (144-0)
- AMERICAN TORCH TIP Cutting Tip, size 1 (144-1)
- AMERICAN TORCH TIP Cutting Tip, size 5 (164-5)
- AMERICAN TORCH TIP Cutting Tip, size 4 (1-112-4)
- AMERICAN TORCH TIP Cutting Tip, size 2 (245-2)
- HARRIS Gouging Tip Propane (6290-1GG)
- American Torch Tip Welding Tips