Shop All Welding Tips
American Torch Tip
Cutting Tip, size 3
Mfr # 107-3
Zoro # G8348331
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Propane
- Tip Type GPP
- Tip Series 107
- Steel Thickness 1 1/2 in
- Series 107
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 107-3
- Zoro # G8348331
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 3 |
Size | 3 |
Kerf Width | 0.09 in |
Description
Cutting Tip, Compatible Fuel Type Propane, Tip Series 107, Tip Size 3, Tip Design Two Piece, Minimum Cutting Thickness 30 in, Maximum Cutting Thickness 40 in, Compatible Manufacturer Koike, Flame Type Medium Preheat, Kerf Width 0.09 in, Maximum Cutting Speed 14 in/min, Pressure Rating (Fuel) 2.1 psig, Pressure Rating (Oxygen) 45 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Tip, Tapered, Series 14, 0.045 In, PK25 (11401344)
- XTRWELD CTIP1GPN-5 Victor Style Cutt Tip 1GPN SRS 2 PC for Propane Size 5 (CTIP1-GPN-5)
- MILLER ELECTRIC Nozzle, Alumina, #8 (1/2 In), PK10 (13N12)
- POWERWELD Pointed DC Gouging Carbons, 3/8" x 12" (DC38)
- AMERICAN TORCH TIP Cutting Tip, size 5 (4202-5)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.03, PK10 (14-30)
- AMERICAN TORCH TIP Cutting Tip, size 2 (164-2)
- AMERICAN TORCH TIP Cutting Tip, size 0 (3-101-0)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.023, PK10 (11-23)
- AMERICAN TORCH TIP Cutting Tip, size 1 (144-1)
- FIREPOWER Cutting Tip, GPN-1, Propane/Natural Gas (6700-2471)
- American Torch Tip Welding Tips