Shop All Welding Tips
American Torch Tip
Cutting Tip, size 3
Mfr # 106-3
Zoro # G8303967
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Natural Gas
- Tip Type GPP
- Tip Series 106
- Steel Thickness 1 1/2 in
- Series 106
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 106-3
- Zoro # G8303967
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 3 |
Size | 3 |
Kerf Width | 0.09 in |
Description
Cutting Tip, Compatible Fuel Type Natural Gas, Propane, Tip Series 106, Tip Size 3, Tip Design Two Piece, Maximum Cutting Thickness 1 1/2 in, Compatible Manufacturer Koike, Finish Chrome Plated, Flame Type Medium Preheat, Kerf Width 0.09 in, Maximum Cutting Speed 14 in/min, Pressure Rating (Fuel) 3.6 psi, Pressure Rating (Oxygen) 45 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E6011, 1 lb. (20YD06)
- SELLSTROM Hand Held Welding Shield (S25000-10)
- HARRIS No.3 Acet Heat Tip (J-63-3)
- XTRWELD Tweco Style Electrode Holder, 350 Amp (EHT350)
- AMERICAN TORCH TIP Cutting Tip, size 3 (1-101-3)
- AMERICAN TORCH TIP Cutting Tip, size 6 (183-6)
- AMERICAN TORCH TIP Cutting Tip, size 1 (144-1)
- AMERICAN TORCH TIP Cutting Tip, size 00 (1-101-00)
- AMERICAN TORCH TIP Cutting Tip, size 8 (1-101-8)
- AMERICAN TORCH TIP Cutting Tip, size 2 (6290VVC-2)
- HARRIS Heat Tip, For Use With D-50-CL Tip Tube (1800025)
- American Torch Tip Welding Tips