Shop All Welding Tips
American Torch Tip
Cutting Tip, size 2
Mfr # GPN-2
Zoro # G9683265
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Liquid Natural Gas
- Tip Type GPP
- Tip Series GPN
- Steel Thickness 1 1/2 in
- Series GPN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # GPN-2
- Zoro # G9683265
- UPC # 00716352513432
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 2 |
Size | 2 |
Kerf Width | 0.09 in |
Description
Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series GPN, Tip Size 2, Tip Design Two Piece, Minimum Cutting Thickness 1 in, Maximum Cutting Thickness 1 1/2 in, Compatible Manufacturer Victor, Application General Purpose, Flame Type Medium Preheat, Fuel Flow Rate 12 to 15 scfh, Kerf Width 0.09 in, Maximum Cutting Speed 18 in/min, Minimum Cutting Speed 12 in/min, Oxygen Flow Rate 115 to 135 scfh (Cutting), 23 to 108 scfh (Preheat)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL DYNAMICS Shield Cap Machine, 50 to 60 Amps (9-8238)
- FLANGE WIZARD Wizard Wrap, Medium, 60 Inch L, 3 7/8 Inch W (WW-17)
- MILLER ELECTRIC Polycarbonate Plate with Cover Plate, Shade 11 (212238)
- BLUE DEMON Thoriated Tungsten Electrode, 3/16x7", PK5 (TE2T-316-5T)
- AMERICAN TORCH TIP Cutting Tip, size 2 (1-101-2)
- AMERICAN TORCH TIP Contact Tip, Wire Size 1/16 In, PK10 (14-116)
- AMERICAN TORCH TIP Cutting Tip, size 00 (3-101-00)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.023, PK10 (11-23)
- AMERICAN TORCH TIP Cutting Tip, size 1 (144-1)
- AMERICAN TORCH TIP Cutting Tip, size 3 (102-3)
- GOURMETGALLEY 2-3-101 Cutting Tipg Tip (GO436589)
- American Torch Tip Welding Tips