Shop All Welding Tips
American Torch Tip
Cutting Tip, size 2
Mfr # 6290VVC-2
Zoro # G8010502
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Liquid Natural Gas
- Tip Size 2
- Tip Type GPP
- Tip Series 6290-VVC
- Steel Thickness 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 6290VVC-2
- Zoro # G8010502
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 2 |
Size | 2 |
Kerf Width | 0.12 in |
Description
Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Machine, Tip Series 6290-VVC, Tip Size 2, Tip Design Two Piece, Maximum Cutting Thickness 4 in, Compatible Cutting Torch Series 98-6E, 98-6F, Compatible Manufacturer Harris, Application Machine Cutting, Compatible Torch Grainger Part Number 6XR03, 6XR04, Compatible Torch Manufacturer Part Number 98-3TFR-32, 98-6ER-32, 98-6FR-32, 98-6TAER-32, 98-6TAFR-32, 98-6TER-32, 98-6TFR-32, Finish Chrome Plated, Flame Type Heavy Preheat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Cap, Cotton, Universal (KK001-X)
- BLUE DEMON 308LFC-O X .030 X 1 lb Spool stainless steel flux cored gasless welding wire (308LFCO-030-01)
- XTRWELD ECLNC20 Lenco Style Ground Clamp, 200 Amp (GCL200)
- RADNOR Contact Tip, 0.062, Binzel, PK25 (RAD64002894)
- AMERICAN TORCH TIP Cutting Tip, size 5 (4202-5)
- AMERICAN TORCH TIP Cutting Tip, size 000 (1-101-000)
- AMERICAN TORCH TIP Cutting Tip, size 3 (164-3)
- AMERICAN TORCH TIP Cutting Tip, size 0 (1-101-0)
- AMERICAN TORCH TIP Cutting Tip, size 2 (6290A-2)
- AMERICAN TORCH TIP Cutting Tip, size 0 (6290A-0)
- FIREPOWER Cutting Tip, 1-101-4, Acetylene (6700-2414)
- American Torch Tip Welding Tips