Shop All Welding Tips
American Torch Tip
Cutting Tip, size 2
Mfr # 6290NX-2
Zoro # G9683712
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Liquid Natural Gas
- Tip Size 2
- Tip Type GPP
- Tip Series 6290-NX
- Steel Thickness 5/8 in to 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 6290NX-2
- Zoro # G9683712
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 2 |
Size | 2 |
Description
Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series 6290-NX, Tip Size 2, Tip Design Two Piece, Minimum Cutting Thickness 1 in, Maximum Cutting Thickness 2 in, Compatible Cutting Torch Series 42-4E, 42-4F, 62-5E, 62-5F, 62-5SSF, Compatible Cutting Attachment 39-3F, 49-3AF, 49-3F, 72-3, 73-3, Compatible Manufacturer Harris, Application Demolition, Shipbuilding, Steel Fabricating, Compatible Torch Grainger Part Number 3WU26, 5KX63, 5KX65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Wirelss Foot Control Adapter Cord (300507)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ERNI99, 1 lb. (41R336)
- BERNZOMATIC Fuel Cylinder, Oxygen, 1.4 oz, CGA 601 LH (333666)
- STEINER Welding Screens, 6 ft H, 10 ft W, Blue (535HD-6X10)
- AMERICAN TORCH TIP Cutting Tip, size 6 (6290NH-6)
- AMERICAN TORCH TIP Cutting Tip, size 00 (1-101-00)
- AMERICAN TORCH TIP Cutting Tip, size 2 (1-101-2)
- AMERICAN TORCH TIP Cutting Tip, size 6 (183-6)
- AMERICAN TORCH TIP Cutting Tip, size 2 (1-112-2)
- AMERICAN TORCH TIP Cutting Tip, size 3 (102-3)
- SMITH EQUIPMENT Cutting Tip, SC (SC60-3)
- American Torch Tip Welding Tips