Shop All Welding Tips
American Torch Tip
Cutting Tip, size 2
Mfr # 245-2
Zoro # G7891895
original price:
$22.00
10% off
new price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service MAPP
- Tip Type GPP
- Tip Series 245
- Steel Thickness 1 in
- Series 245
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 245-2
- Zoro # G7891895
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 2 |
Size | 2 |
Description
Cutting Tip, Compatible Fuel Type MAPP, For Torch Type Handheld, Machine, Tip Series 245, Tip Size 2, Tip Design Two Piece, Maximum Cutting Thickness 1 in, Compatible Manufacturer Airco, Application General Purpose, Hand Cutting, Machine Cutting, Flame Type Medium Preheat, Pressure Rating (Fuel) 5 psi, Pressure Rating (Oxygen) 50 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Collet Body, 24CB332, PK5 (24CB332)
- POWERWELD Small Pipe Spacing Wedge, 3/4" x 3-1/2" x 1/4" (PWSPW)
- POWERWELD Lenco Style HD Cable Connector Set, #3/0 to #4/0 Cable (LC40HD)
- LINCOLN ELECTRIC Nozzle 500A, Thread-On, 1/8R 1/2 Id (KP4523-1-50R)
- AMERICAN TORCH TIP Cutting Tip, size 4 (1-101-4)
- AMERICAN TORCH TIP Cutting Tip, size 2 (164-2)
- AMERICAN TORCH TIP Cutting Tip, size 2 (3-101-2)
- AMERICAN TORCH TIP Cutting Tip, size 1 (3-GPN-1)
- AMERICAN TORCH TIP Cutting Tip, size 2 (1-112-2)
- AMERICAN TORCH TIP Cutting Tip, size 3 (1-101-3)
- SMITH EQUIPMENT Gouging Tip, SC (SC13-5)
- American Torch Tip Welding Tips