American Torch Tip

Cutting Tip, size 2


product price: $18.59
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Gas Service Acetylene
  • Tip Type GPP
  • Tip Series 1502
  • Steel Thickness 1/4 in
  • Series 1502
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tip Size 2
Size 2

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 1502, Tip Size 2, Tip Design One Piece, Maximum Cutting Thickness 1/4 in, Compatible Manufacturer Oxweld, Application General Purpose, Hand and Straight Line Machine Cutting, Flame Type Medium Preheat, Pressure Rating (Fuel) 5 to 7 psi (Acetylene), Pressure Rating (Oxygen) 30 To 35 Psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.