Shop All Welding Tips
American Torch Tip
Cutting Tip, size 2
Mfr # 112-2
Zoro # G8450181
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Type GPP
- Tip Series 112
- Steel Thickness 2 in
- Series 112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 112-2
- Zoro # G8450181
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 2 |
Size | 2 |
Description
Cutting Tip, Compatible Fuel Type Acetylene, Tip Series 112, Tip Size 2, Tip Design One Piece, Maximum Cutting Thickness 2 in, Compatible Manufacturer Airco, Application Hand Cutting, Flame Type Medium Preheat, Pressure Rating (Fuel) 5 psi (Acetylene), Pressure Rating (Oxygen) 50 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Hotgas-Nozzlenq45320X320 (T0058736833N)
- RADNOR Nozzle, Binzel, PK2 (RAD64002832)
- SMITH EQUIPMENT Welding Tip, Size 7.5 In, Welds 1/8 In (MW205)
- TWECO MIG Gun, 200 A, Wire 0.035 In, For Tweco (10201113)
- AMERICAN TORCH TIP Cutting Tip, size 5 (1-101-5)
- AMERICAN TORCH TIP Cutting Tip, size 2 (1-101-2)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.023, PK10 (11-23)
- AMERICAN TORCH TIP Cutting Tip, size 000 (1-101-000)
- AMERICAN TORCH TIP Cutting Tip, size 3 (164-3)
- AMERICAN TORCH TIP Cutting Tip, size 000 (3-101-000)
- ZORO SELECT Cutting Tip, One Piece, Size 6NX, Propane (2CZB3)
- American Torch Tip Welding Tips